RAB Lighting WPLED52/PCS WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 250W MH Equivalent, Bronze, 120V Swivel Photocell | Graybar Store
RAB Lighting - WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 250W MH Equivalent, Bronze, 120V Swivel Photocell - WPLED52/PCS
+ / - Hover over image to Zoom
Other Views

    WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 250W MH Equivalent, Bronze, 120V Swivel Photocell

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED52/PCS
    SKU: 25408868
    $439.53
    Checking Pricing
         
    Voltage Rating:100 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED52/PCS
    • Fixture Type Wallpack
    • Lamp Type LED
    • Voltage Rating 100 to 277 V
    • Country of Origin CN - China
    Product Overview:
    LED Wallpack, Lamp Type: LED, Voltage Rating: 100 to 277 V