RAB Lighting WPLEDC52 WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 250W MH Equivalent, Bronze | Graybar Store
RAB Lighting - WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 250W MH Equivalent, Bronze - WPLEDC52
+ / - Hover over image to Zoom
Other Views

    WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 5000K, 250W MH Equivalent, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: WPLEDC52
    SKU: 25393268
    $439.53
    Checking Pricing
         
    Voltage Rating:100 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLEDC52
    • Fixture Type Wallpack
    • Lamp Type LED
    • Voltage Rating 100 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Wallpack, Lamp Type: LED, Voltage Rating: 100 to 277 V