GE Lighting EWNA0B45401NDKBZ LED Wallpack | Graybar Store
GE Lighting - LED Wallpack - EWNA0B45401NDKBZ
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: GE Lighting
    Manufacturer #: EWNA0B45401NDKBZ
    SKU: 25783061
    $562.41
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):4000 K
    Lumens:5510
    Light Distribution:Type IV
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EWNA0B45401NDKBZ
    • Color Bronze
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Light Distribution Type IV
    • Lumens 5510
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ N LED Wallpack, Bronze, Lumens: 5510 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 4000 K