Lithonia Lighting OLWX2 LED 90W 50K DDB M2 LED Wallpack | Graybar Store
Lithonia Lighting - LED Wallpack - OLWX2 LED 90W 50K DDB M2
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLWX2 LED 90W 50K DDB M2
    SKU: 25725710
    $360.52
    Checking Pricing
         
    Additional Features:High-Output LED; Low-Profile Wall Pack
    Wattage:90 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:7126
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLWX2 LED 90W 50K DDB M2
    • Additional Features High-Output LED; Low-Profile Wall Pack
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 7126
    • Rated Life (Hour) 10000 hr
    • Wattage 90 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OLWX2 LED Wallpack, Wattage: 90 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 7126 Lumens, Color Temperature (Kelvin): 5000 K