Lithonia Lighting OLWX1 LED 13W 40K 120 PE M4 LED Wallpack | Graybar Store
Lithonia Lighting - LED Wallpack - OLWX1 LED 13W 40K 120 PE M4
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLWX1 LED 13W 40K 120 PE M4
    SKU: 25693511
    $137.00
    Checking Pricing
         
    Additional Features:Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    Wattage:13 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:1271
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLWX1 LED 13W 40K 120 PE M4
    • Additional Features Conduit/Through Wiring; Downlight/Floodlight; Install with Two Set Screws; Mounting to a Recessed Junction Box; Uplight
    • Brand Acuity Brands
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 1271
    • Rated Life (Hour) 100000 hr
    • Wattage 13 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Acuity Brands® OLWX1 LED LED Wallpack, Wattage: 13 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 1271 Lumens, Color Temperature (Kelvin): 4000 K