Lithonia Lighting OLCS 8 WH M4 LED Wallpack | Graybar Store
Lithonia Lighting - LED Wallpack - OLCS 8 WH M4
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLCS 8 WH M4
    SKU: 25619737
    Price pending
    Checking Pricing
         
    Additional Features:And Stairways; Columns; Commercial Outdoor Applications Such As Walkways; Doorways/Entrances; Residential
    Wattage:8.9 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:461
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLCS 8 WH M4
    • Additional Features And Stairways; Columns; Commercial Outdoor Applications Such As Walkways; Doorways/Entrances; Residential
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 461
    • Rated Life (Hour) 10000 hr
    • Wattage 8.9 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OLCS LED Wallpack, Wattage: 8.9 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 461 Lumens, Color Temperature (Kelvin): 4000 K