Cooper Lighting (Eaton) XTOR9A-PC1 LED Wallpack | Graybar Store
Cooper Lighting (Eaton) - LED Wallpack - XTOR9A-PC1
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XTOR9A-PC1
    SKU: 25501568
    $505.34
    Checking Pricing
         
    Additional Features:Architectural Design; Back Box Lag Mounts to Wall Surface; Full Cutoff Door; Patented, Low-Profile LED Design
    Wattage:79 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:7079
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XTOR9A-PC1
    • Additional Features Architectural Design; Back Box Lag Mounts to Wall Surface; Full Cutoff Door; Patented, Low-Profile LED Design
    • Brand Lumark Crosstour
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 7079
    • Wattage 79 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lumark® Crosstour™ LED Wallpack, Wattage: 79 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 7079 Lumens, Color Temperature (Kelvin): 5000 K