Lithonia Lighting TDD LED 1 40K 120 PE M4 LED Wallpack | Graybar Store
Lithonia Lighting - LED Wallpack - TDD LED 1 40K 120 PE M4
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: TDD LED 1 40K 120 PE M4
    SKU: 25500610
    $155.74
    Checking Pricing
         
    Additional Features:Energy-Efficient LED Technology; Long-Lasting; Photocell
    Wattage:21 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:1412
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TDD LED 1 40K 120 PE M4
    • Additional Features Energy-Efficient LED Technology; Long-Lasting; Photocell
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 1412
    • Rated Life (Hour) 50000 hr
    • Wattage 21 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TDD LED LED Wallpack, Wattage: 21 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 1412 Lumens, Color Temperature (Kelvin): 4000 K