Hubbell Lighting LNC2-12LU-5K-3-1 LED Wallpack | Graybar Store
Hubbell Lighting - LED Wallpack - LNC2-12LU-5K-3-1
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Hubbell Lighting
    Manufacturer #: LNC2-12LU-5K-3-1
    SKU: 25474965
    $232.18
    Checking Pricing
         
    Additional Features:Lamp Included; Traditional Lighting Source
    Wattage:28 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:2868
    Rated Life (Hour):60000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # LNC2-12LU-5K-3-1
    • Additional Features Lamp Included; Traditional Lighting Source
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 2868
    • Rated Life (Hour) 60000 hr
    • Wattage 28 W
    • SAP Material Type ZSTD
    Product Overview:
    LNC2 LED Wallpack, Wattage: 28 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 2868 Lumens, Color Temperature (Kelvin): 5000 K