Lithonia Lighting OLW 31 M2 LED Wallpack | Graybar Store
Lithonia Lighting - LED Wallpack - OLW 31 M2
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLW 31 M2
    SKU: 25416282
    $337.66
    Checking Pricing
         
    Wattage:48 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Additional Features:Light Commercial Application; Outdoor; Residential
    Lumens:3970
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLW 31 M2
    • Additional Features Light Commercial Application; Outdoor; Residential
    • Color Temperature (Kelvin) 5000 K
    • Fixture Type Wallpack
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 3970
    • Wattage 48 W
    • Country of Origin CN - China
    Product Overview:
    OLW LED Wallpack, Wattage: 48 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 3970 Lumens, Color Temperature (Kelvin): 5000 K