Hubbell Lighting LNC-5LU-5K LED Wallpack | Graybar Store
Hubbell Lighting - LED Wallpack - LNC-5LU-5K
+ / - Hover over image to Zoom
Other Views

    LED Wallpack

    Manufacturer: Hubbell Lighting
    Manufacturer #: LNC-5LU-5K
    SKU: 25416276
    $185.28
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:13 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000
    Rated Life (Hour):60000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # LNC-5LU-5K
    • Additional Features Lamp Included
    • Color Temperature (Kelvin) 5000
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Rated Life (Hour) 60000
    • Wattage 13 W
    • SAP Material Type ZSTD
    Product Overview:
    LNC LED Wallpack, Wattage: 13 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Color Temperature (Kelvin): 5000 K