Lithonia Lighting TWR1 150S TB LPI LED Wall Luminaire | Graybar Store
Lithonia Lighting - LED Wall Luminaire - TWR1 150S TB LPI
+ / - Hover over image to Zoom
Other Views

    LED Wall Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWR1 150S TB LPI
    SKU: 99683671
    $230.82
    Checking Pricing
         
    Wattage:150 W
    Input Voltage:120 to 277 V
    Additional Features:Building; Wall-Mounted Application
    Lumens:15800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWR1 150S TB LPI
    • Additional Features Building; Wall-Mounted Application
    • Fixture Type Wallpack
    • Input Voltage 120 to 277 V
    • Lamp Type Metal Halide
    • Lumens 15800
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TWR1 LED Wall Luminaire, Wattage: 150 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 to 277 V, Lumens: 15800 Lumens