Lithonia Lighting WSR LED 1 10A700/40K SR3 MVOLT DDBXD LED Wall Luminaire | Graybar Store
Lithonia Lighting - LED Wall Luminaire - WSR LED 1 10A700/40K SR3 MVOLT DDBXD
+ / - Hover over image to Zoom
Other Views

    LED Wall Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: WSR LED 1 10A700/40K SR3 MVOLT DDBXD
    SKU: 25631117
    $660.67
    Checking Pricing
         
    Additional Features:Classic Architectural Wall Sconce; LED Technology
    Wattage:24 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):4000 K
    Lumens:2029
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WSR LED 1 10A700/40K SR3 MVOLT DDBXD
    • Additional Features Classic Architectural Wall Sconce; LED Technology
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 2029
    • Rated Life (Hour) 100000 hr
    • Wattage 24 W
    • Country of Origin US - USA
    Product Overview:
    WSR LED Wall Luminaire, Wattage: 24 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 2029 Lumens, Color Temperature (Kelvin): 4000 K