Lithonia Lighting TWR1 LED 3 50K MVOLT M2 LED Wall Luminaire | Graybar Store
Lithonia Lighting - LED Wall Luminaire - TWR1 LED 3 50K MVOLT M2
+ / - Hover over image to Zoom
Other Views

    LED Wall Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWR1 LED 3 50K MVOLT M2
    SKU: 25500601
    $454.25
    Checking Pricing
         
    Additional Features:Ong-Lasting Energy-Efficient LED Technology; Traditional Technologies
    Wattage:59 W
    Input Voltage:120 V; 208 V; 240 V; 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:4900
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWR1 LED 3 50K MVOLT M2
    • Additional Features Ong-Lasting Energy-Efficient LED Technology; Traditional Technologies
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V; 208 V; 240 V; 277 V
    • Lamp Type LED
    • Lumens 4900
    • Rated Life (Hour) 100000 hr
    • Wattage 59 W
    • Country of Origin CN - China
    Product Overview:
    TWR1 LED LED Wall Luminaire, Wattage: 59 W, Lamp Type: LED, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 4900 Lumens, Color Temperature (Kelvin): 5000 K