Lithonia Lighting TWH LED 10C 50K LED Wall Luminaire | Graybar Store
Lithonia Lighting - LED Wall Luminaire - TWH LED 10C 50K
+ / - Hover over image to Zoom
Other Views

    LED Wall Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWH LED 10C 50K
    SKU: 25479131
    $367.73
    Checking Pricing
         
    Additional Features:Building-Mounted Doorway And Pathway Illumination For Nearly Any Facility; Classic Appearance; The Energy Savings, Long
    Wattage:39 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:3398
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWH LED 10C 50K
    • Additional Features Building-Mounted Doorway And Pathway Illumination For Nearly Any Facility; Classic Appearance; The Energy Savings, Long
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 3398
    • Rated Life (Hour) 100000 hr
    • Wattage 39 W
    • Country of Origin MX - Mexico
    Product Overview:
    TWH LED Wall Luminaire, Wattage: 39 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 3398 Lumens, Color Temperature (Kelvin): 5000 K