Lithonia Lighting TWP LED 10C 50K LED Wall Luminaire | Graybar Store
Lithonia Lighting - LED Wall Luminaire - TWP LED 10C 50K
+ / - Hover over image to Zoom
Other Views

    LED Wall Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWP LED 10C 50K
    SKU: 25479128
    Price pending
    Checking Pricing
         
    Additional Features:LED Technology; Traditional Dayform
    Wattage:26 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:2197
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWP LED 10C 50K
    • Additional Features LED Technology; Traditional Dayform
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 2197
    • Rated Life (Hour) 100000 hr
    • Wattage 26 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TWP LED Wall Luminaire, Wattage: 26 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 2197 Lumens, Color Temperature (Kelvin): 5000 K