Crouse Hinds (Eaton) VX2LSG/120 Visual Signal Light, LED, Hazardous Areas | Graybar Store
Crouse Hinds (Eaton) - Visual Signal Light, LED, Hazardous Areas - VX2LSG/120
+ / - Hover over image to Zoom
Other Views

    Visual Signal Light, LED, Hazardous Areas

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: VX2LSG/120
    SKU: 25181424
    $1,320.02
    Checking Pricing
         
    Voltage Rating:120 V AC
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # VX2LSG/120
    • Color Green
    Product Overview:
    Eaton® LED Visual Signal Light, Voltage Rating: 120 V AC