GE Lighting LED12G24Q-V/835 LED Vertical Plug-In Replacement Lamps, 3500K Color Temperature | Graybar Store
GE Lighting - LED Vertical Plug-In Replacement Lamps, 3500K Color Temperature - LED12G24Q-V/835
+ / - Hover over image to Zoom
Other Views

    LED Vertical Plug-In Replacement Lamps, 3500K Color Temperature

    Manufacturer: GE Lighting
    Manufacturer #: LED12G24Q-V/835
    SKU: 25698294
    $20.74
    Checking Pricing
         
    Color:White
    Initial Lumens:1000
    Rated Life (Hour):50000
    Wattage:12
    Color Temperature (Kelvin):3500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12G24Q-V/835
    • Color White
    • Base Type 4-Pin G24q/GX24
    • Bulb Shape Plug-In Vertical
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1000
    • Rated Life (Hour) 50000
    • Voltage 120/277
    • Wattage 12
    • SAP Material Type ZSTD
    Product Overview:
    12W LED replacement bulb with vertical plug-in G24q/GX24 base, 1000 lumens, 3500K color temperature, 50,000 rated life hours and soft white instant light. This 12W plug-in allows replacement of inefficient CFL 4-pin without tools or costly upgradges.
    • Non-dimmable
    • 80 CRI
    • Wattage equivalent: 26
    • MOL (in): 5.3
    • Indoor rated