RAB Lighting VXLED13DG Vaporproof Ceiling Mount Fixture, LED, 13W, Natural Finish, 5000K, 65 CRI | Graybar Store
RAB Lighting - Vaporproof Ceiling Mount Fixture, LED, 13W, Natural Finish, 5000K, 65 CRI - VXLED13DG
+ / - Hover over image to Zoom
Other Views

    Vaporproof Ceiling Mount Fixture, LED, 13W, Natural Finish, 5000K, 65 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: VXLED13DG
    SKU: 25370563
    $164.82
    Checking Pricing
         
    Additional Features:Clear Glass Protective Globe; Guard Includes Vandal-Resistant Set Screw; Platinum Silver Protective Finish
    Wattage:15 W
    Shape:Cylindrical
    Hub Size (Inches):6
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VXLED13DG
    • Additional Features Clear Glass Protective Globe; Guard Includes Vandal-Resistant Set Screw; Platinum Silver Protective Finish
    • Hub Size (Inches) 6
    • Lamp Type LED
    • Shape Cylindrical
    • Wattage 15 W
    • Material Die Cast Aluminum
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    LED Vaporproof Ceiling Mount Housing, Lamp Type: LED, Die Cast Aluminum, Shape: Cylindrical, Wattage: 15 W, Hub Size (Inches): 6 in