Engineered Products 15973 ProSeries Utility Luminaire, 15W LED Included, Aluminum Heat Sink, Junction Box Adapter, Silicone Gasket with (2) Screws | Graybar Store
Engineered Products - ProSeries Utility Luminaire, 15W LED Included, Aluminum Heat Sink, Junction Box Adapter, Silicone Gasket with (2) Screws - 15973
+ / - Hover over image to Zoom
Other Views

    ProSeries Utility Luminaire, 15W LED Included, Aluminum Heat Sink, Junction Box Adapter, Silicone Gasket with (2) Screws

    Manufacturer: Engineered Products
    Manufacturer #: 15973
    SKU: 25794841
    $89.39
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15973
    • Lamp Type LED
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pro LED Utility Luminaire, Lamp Type: LED, Lamp Watts: 15 W, Voltage Rating: 120 V, Length (Inches): 5-5/16, No. of Lamps: 1