Lithonia Lighting 2GTL4 4400LM LP835 LED Troffer | Graybar Store
Lithonia Lighting - LED Troffer - 2GTL4 4400LM LP835
+ / - Hover over image to Zoom
Other Views

    LED Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2GTL4 4400LM LP835
    SKU: 25836930
    $127.96
    Checking Pricing
         
    Lamp Watts:34.5 W
    Fixture Size (feet):2 x 4 ft
    Color Temperature (Kelvin):3500 K
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    Voltage Rating:120 to 277 V
    Color:White
    Lumens:4312
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2GTL4 4400LM LP835
    • Color White
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of Acrylic; Easier Installations Into Restricted Plenum Applications;
    • Brand Lithonia
    • Color Temperature (Kelvin) 3500 K
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type LED
    • Lamp Watts 34.5 W
    • Lumens 4312
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LED Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 34.5 W