Lithonia Lighting 2VTL4 40L ADP EZ1 LP840 NAGB LED Troffer | Graybar Store
Lithonia Lighting - LED Troffer - 2VTL4 40L ADP EZ1 LP840 NAGB
+ / - Hover over image to Zoom
Other Views

    LED Troffer

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2VTL4 40L ADP EZ1 LP840 NAGB
    SKU: 25720299
    Price pending
    Checking Pricing
         
    Additional Features:Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    Voltage Rating:120 to 277 V
    Lamp Watts:38.98 W
    Lumen Output:4000 Lumens
    Color Temperature (Kelvin):4000 K
    Lumens:4315.3
    Fixture Size (feet):2 x 4 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2VTL4 40L ADP EZ1 LP840 NAGB
    • Additional Features Fixture Trim to Hang Level with Architectural Ceiling Tiles; Flexibility and ease of Installation and Optimum Energy
    • Color Temperature (Kelvin) 4000 K
    • Fixture Size (feet) 2 x 4 ft
    • Lamp Type LED
    • Lamp Watts 38.98 W
    • Lumen Output 4000 Lumens
    • Lumens 4315.3
    • Voltage Rating 120 to 277 V
    • Country of Origin MX - Mexico
    Product Overview:
    2VTL4 LED Troffer, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, Lamp Watts: 38.98 W