Kichler Lighting 1SL8BK LED Tape Supply Lead | Graybar Store
Kichler Lighting - LED Tape Supply Lead - 1SL8BK
+ / - Hover over image to Zoom
Other Views

    LED Tape Supply Lead

    Manufacturer: Kichler Lighting
    Manufacturer #: 1SL8BK
    SKU: 25690593
    $13.18
    Checking Pricing
         
    Color:Black
    Size:8 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1SL8BK
    • Color Black
    • Size 8 ft
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Tape Supply Lead, Black, Size: 8 ft