Kichler Lighting 1SL2WH LED Tape Supply Lead | Graybar Store
Kichler Lighting - LED Tape Supply Lead - 1SL2WH
+ / - Hover over image to Zoom
Other Views

    LED Tape Supply Lead

    Manufacturer: Kichler Lighting
    Manufacturer #: 1SL2WH
    SKU: 25690590
    $8.24
    Checking Pricing
         
    Color:White
    Size:2 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1SL2WH
    • Color White
    • Size 2 ft
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Tape Supply Lead, White, Size: 2 ft