Kichler Lighting 1100L30BK LED Tape Light | Graybar Store
Kichler Lighting - LED Tape Light - 1100L30BK
+ / - Hover over image to Zoom
Other Views

    LED Tape Light

    Manufacturer: Kichler Lighting
    Manufacturer #: 1100L30BK
    SKU: 25690597
    $823.80
    Checking Pricing
         
    Voltage Rating:24 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1100L30BK
    • Lamp Type LED
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Tape Light, Lamp Type: LED, Length (Inches): 100 ft, Voltage Rating: 24 V