Kichler Lighting 1C1WH LED Tape Light | Graybar Store
Kichler Lighting - LED Tape Light - 1C1WH
+ / - Hover over image to Zoom
Other Views

    LED Tape Light

    Manufacturer: Kichler Lighting
    Manufacturer #: 1C1WH
    SKU: 25638916
    $6.92
    Checking Pricing
         
    Voltage Rating:24 V
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1C1WH
    • Lamp Type LED
    • Length 0.75 in.
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Tape Light, Lamp Type: LED, Length (Inches): 0.75 in, Voltage Rating: 24 V