GE Lighting LED21T8/DR/D/4L LED T8 Tube Driver, 4 Lamp | Graybar Store
GE Lighting - LED T8 Tube Driver, 4 Lamp - LED21T8/DR/D/4L
+ / - Hover over image to Zoom
Other Views

    LED T8 Tube Driver, 4 Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED21T8/DR/D/4L
    SKU: 25684068
    $37.11
    Checking Pricing
         
    No. of Lamps:4
    Input Voltage:120/277
    Alternate Manufacturer Part No.:62030
    Max Lamp Wattage:84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED21T8/DR/D/4L
    • Alternate Manufacturer Part No. 62030
    • Bulb Shape T8
    • Input Voltage 120/277
    • Max Lamp Wattage 84
    • No. of Lamps 4
    • SAP Material Type ZSTD
    Product Overview:
    Indoor constant current T8 LED driver used for 4 lamp applications.
    • No Dimming
    • IP 66 Rated
    • -40° Starting Temperature