GE Lighting LED21T8/DR/2L LED T8 Tube Driver 18W, 2 Lamp | Graybar Store
GE Lighting - LED T8 Tube Driver 18W, 2 Lamp - LED21T8/DR/2L
+ / - Hover over image to Zoom
Other Views

    LED T8 Tube Driver 18W, 2 Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED21T8/DR/2L
    SKU: 25641477
    $24.28
    Checking Pricing
         
    No. of Lamps:2
    Input Voltage:120-277
    Alternate Manufacturer Part No.:94385
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED21T8/DR/2L
    • Alternate Manufacturer Part No. 94385
    • Bulb Shape T8
    • Input Voltage 120-277
    • No. of Lamps 2
    • SAP Material Type ZSTD
    Product Overview:
    Indoor constant current T8 LED driver used for 2 lamp applications.
    • No Dimming
    • IP 66 Rated
    • -40° Starting Temperature