Lithonia Lighting STL4 48L EZ1 LP850 LED Surface Volumetric | Graybar Store
Lithonia Lighting - LED Surface Volumetric - STL4 48L EZ1 LP850
+ / - Hover over image to Zoom
Other Views

    LED Surface Volumetric

    Manufacturer: Lithonia Lighting
    Manufacturer #: STL4 48L EZ1 LP850
    SKU: 25794431
    $280.21
    Checking Pricing
         
    Additional Features:Ensuring A Superior Quality Lighting Installation That Is Highly Efficient And Sustainable; Finished Edges And Uniform
    Voltage Rating:120 to 277 V
    Color:White
    Lamp Watts:34.9 W
    Lumen Output:4800
    Color Temperature (Kelvin):5000 K
    Lumens:4124
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # STL4 48L EZ1 LP850
    • Color White
    • Additional Features Ensuring A Superior Quality Lighting Installation That Is Highly Efficient And Sustainable; Finished Edges And Uniform
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lamp Watts 34.9 W
    • Lumen Output 4800
    • Lumens 4124
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    STL4 LED Surface Volumetric, Lamp Type: LED, Voltage Rating: 120 to 277 V, White, Lamp Watts: 34.9 W