Cooper Lighting (Eaton) 2SLWP2040ND-120V LED Surface Mount Wrap, 2ft. | Graybar Store
Cooper Lighting (Eaton) - LED Surface Mount Wrap, 2ft. - 2SLWP2040ND-120V
+ / - Hover over image to Zoom
Other Views

    LED Surface Mount Wrap, 2ft.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2SLWP2040ND-120V
    SKU: 25689872
    $78.55
    Checking Pricing
         
    Lamp Watts:23
    Lumens:2000
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2SLWP2040ND-120V
    • Brand Metalux;Eaton
    • Lamp Type LED
    • Lamp Watts 23
    • Length 2 ft.
    • Lumens 2000
    • Country of Origin CN - China
    Product Overview:
    2 ft., Linear LED wrap, 2000 lumen, 4000K, non-dimming electronic driver.