Juno Lighting 6RLS 10LM 27K 90CRI 120 FRPC WH LED Surface Mount Fixture, 6 in. Basics Series™, Ultra-Low Profile | Graybar Store
Juno Lighting - LED Surface Mount Fixture, 6 in. Basics Series™, Ultra-Low Profile - 6RLS 10LM 27K 90CRI 120 FRPC WH
+ / - Hover over image to Zoom
Other Views

    LED Surface Mount Fixture, 6 in. Basics Series™, Ultra-Low Profile

    Manufacturer: Juno Lighting
    Manufacturer #: 6RLS 10LM 27K 90CRI 120 FRPC WH
    SKU: 25823361
    $36.30
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 6RLS 10LM 27K 90CRI 120 FRPC WH
    • Color White
    • Lamp Type LED
    • Series 6 in Basics Series
    • Insulation Rating IC; Non-IC
    • SAP Material Type ZSTD
    Product Overview:
    6 Basics Series Surface Mount LED Fixture, White, LED, IC/Non-IC.