Juno Lighting LED Surface Mount Fixture, 6 in. Basics Series™, Ultra-Low Profile | Graybar Store
Juno Lighting - LED Surface Mount Fixture, 6 in. Basics Series™, Ultra-Low Profile
+ / - Hover over image to Zoom
Other Views

    LED Surface Mount Fixture, 6 in. Basics Series™, Ultra-Low Profile

    Manufacturer: Juno Lighting
         

    • Manufacturer Juno Lighting
    • Lamp Type LED
    • Series 6 in Basics Series
    • Insulation Rating IC; Non-IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Price
    6RLS 10LM 27K 90CRI 120 FRPC WH
    25823361
    White
    $
    36
    .30
    /
    EA
    25823361
    Color
    White
    $
    36
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6RLS 10LM 30K 90CRI 120 FRPC WH
    25823362
    White
    $
    34
    .39
    /
    EA
    25823362
    Color
    White
    $
    34
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25823361 SKU, 25823361 ANALYTICS...
    Price
    $
    36
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25823362 SKU, 25823362 ANALYTICS...
    Price
    $
    34
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available