GAI-Tronics 530-001 LED Strobe | Graybar Store
GAI-Tronics - LED Strobe - 530-001
+ / - Hover over image to Zoom
Other Views

    LED Strobe

    Manufacturer: GAI-Tronics
    Manufacturer #: 530-001
    SKU: 25172924
    $813.58
    Checking Pricing
         
    Additional Features:100,000 hr LED Life; 240 Flashes per Minute; Durable in all weather conditions; UL/cUL Listed
    Height (Inches):7.75
    Mount Type:NPT Female Pipe
    Width (Inches):8.25
    Lens Color:Blue
    Voltage (Volts):120 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 530-001
    • Voltage (Volts) 120 to 240
    • Additional Features 100,000 hr LED Life; 240 Flashes per Minute; Durable in all weather conditions; UL/cUL Listed
    • Height (Inches) 7.75
    • Lens Color Blue
    • Mount Type NPT Female Pipe
    • Width (Inches) 8.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LED Strobe, Voltage (Volts): 120 to 240 V ac, Height (Inches): 7.75 in, Width (Inches): 8.25 in, Lens Color: Blue, Mount Type: NPT Female Pipe