Lithonia Lighting ZL1D L48 5000LM FST 120 30K 80CRI E7W WH LED Striplight | Graybar Store
Lithonia Lighting - LED Striplight - ZL1D L48 5000LM FST 120 30K 80CRI E7W WH
+ / - Hover over image to Zoom
Other Views

    LED Striplight

    Manufacturer: Lithonia Lighting
    Manufacturer #: ZL1D L48 5000LM FST 120 30K 80CRI E7W WH
    SKU: 25795881
    $302.24
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120 V
    Fluorescent Lamp Type:HID; T5; T8
    Ballast Type:Electronic
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ZL1D L48 5000LM FST 120 30K 80CRI E7W WH
    • Ballast Type Electronic
    • Fluorescent Lamp Type HID; T5; T8
    • Lamp Type Fluorescent; LED
    • Length 48 in.
    • No. of Lamps 1
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ZL LED Striplight, Lamp Type: Fluorescent; LED, Length (Inches): 48 in, Voltage Rating: 120 V, Fluorescent Lamp Type: HID; T5; T8, Ballast Type: Electronic