Cooper Lighting (Eaton) 2SLSTP2040DD-120V LED Striplight | Graybar Store
Cooper Lighting (Eaton) - LED Striplight - 2SLSTP2040DD-120V
+ / - Hover over image to Zoom
Other Views

    LED Striplight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2SLSTP2040DD-120V
    SKU: 25783276
    $68.84
    Checking Pricing
         
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2SLSTP2040DD-120V
    • Brand Metalux;Eaton
    • Lamp Type LED
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Metalux®;Eaton SLSTP LED Striplight, Lamp Type: LED, Length (Inches): 2 ft, Voltage Rating: 120 V