Cooper Lighting (Eaton) 2SNLED-LD4-24SL-UNV-L840-CD1-U LED Striplight | Graybar Store
Cooper Lighting (Eaton) - LED Striplight - 2SNLED-LD4-24SL-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Striplight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2SNLED-LD4-24SL-UNV-L840-CD1-U
    SKU: 25759124
    $96.45
    Checking Pricing
         
    Voltage Rating:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2SNLED-LD4-24SL-UNV-L840-CD1-U
    • Brand Metalux;Eaton
    • Lamp Type LED
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux®;Eaton SNLED LED Striplight, Lamp Type: LED, Length (Inches): 2 ft, Voltage Rating: 120 to 277 V