Cooper Lighting (Eaton) 4SLSTP4040DD-UNV LED Striplight | Graybar Store
Cooper Lighting (Eaton) - LED Striplight - 4SLSTP4040DD-UNV
+ / - Hover over image to Zoom
Other Views

    LED Striplight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4SLSTP4040DD-UNV
    SKU: 25719654
    $96.26
    Checking Pricing
         
    Voltage Rating:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4SLSTP4040DD-UNV
    • Brand Metalux;Eaton
    • Lamp Type LED
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Metalux®;Eaton SLSTP LED Striplight, Lamp Type: LED, Length (Inches): 4 ft, Voltage Rating: 120 to 277 V