Lithonia Lighting TZL1N L96 14000LM FST MVOLT 40K 80CRI WH LED Striplight | Graybar Store
Lithonia Lighting - LED Striplight - TZL1N L96 14000LM FST MVOLT 40K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    LED Striplight

    Manufacturer: Lithonia Lighting
    Manufacturer #: TZL1N L96 14000LM FST MVOLT 40K 80CRI WH
    SKU: 25683894
    $332.04
    Checking Pricing
         
    No. of Lamps:3 @ T5; 4 @ T8
    Voltage Rating:120 to 277 V
    Fluorescent Lamp Type:T5; T8
    Ballast Type:Electronic
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TZL1N L96 14000LM FST MVOLT 40K 80CRI WH
    • Ballast Type Electronic
    • Fluorescent Lamp Type T5; T8
    • Lamp Type Fluorescent
    • Length 96 in.
    • No. of Lamps 3 @ T5; 4 @ T8
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ZL LED Striplight, Lamp Type: Fluorescent, Length (Inches): 96 in, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T5; T8, Ballast Type: Electronic