Hubbell Wiring Device - Kellems HBL182S20LED LED Stringer Light | Graybar Store
Hubbell Wiring Device - Kellems - LED Stringer Light - HBL182S20LED
+ / - Hover over image to Zoom
Other Views

    LED Stringer Light

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL182S20LED
    SKU: 25699173
    $61.84
    Checking Pricing
         
    Voltage Rating:125 V
    Cable Length (Feet):20.0
    Cord Type:18/2-SJTW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL182S20LED
    • Cable Length (Feet) 20.0
    • Cord Type 18/2-SJTW
    • Lamp Type LED
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    HBL LED Stringer Light, Lamp Type: LED, Cable Length (Feet): 20 ft, Voltage Rating: 125 V, Cord Type: 18/2-SJTW