RAB Lighting SMSBULLET2X12NA LED Smart Bullet Flood, 2 x 12 W, Motion Sensor, 4000K, 84 CRI, Bronze | Graybar Store
RAB Lighting - LED Smart Bullet Flood, 2 x 12 W, Motion Sensor, 4000K, 84 CRI, Bronze - SMSBULLET2X12NA
+ / - Hover over image to Zoom
Other Views

    LED Smart Bullet Flood, 2 x 12 W, Motion Sensor, 4000K, 84 CRI, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: SMSBULLET2X12NA
    SKU: 25654864
    $241.41
    Checking Pricing
         
    Additional Features:Microprismatic Diffusion Lens Optimizes Light Output without Glare; Photocontrol; Sensor with 180â° Detection
    Wattage:24 W
    Input Voltage:120 V
    Color Temperature (Kelvin):4000 K
    Lumens:1664
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SMSBULLET2X12NA
    • Additional Features Microprismatic Diffusion Lens Optimizes Light Output without Glare; Photocontrol; Sensor with 180â° Detection
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 V
    • Lamp Type BR30; Halogen; LED
    • Lumens 1664
    • Rated Life (Hour) 100000 hr
    • Wattage 24 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Smart Bullet Floodlight, Wattage: 24 W, Lamp Type: BR30; Halogen; LED, Input Voltage: 120 V, Lumens: 1664 Lumens, Color Temperature (Kelvin): 4000 K