Lithonia Lighting 1292L LED Shoplight | Graybar Store
Lithonia Lighting - LED Shoplight - 1292L
+ / - Hover over image to Zoom
Other Views

    LED Shoplight

    Manufacturer: Lithonia Lighting
    Manufacturer #: 1292L
    SKU: 25672743
    Price pending
    Checking Pricing
         
    Additional Features:Right-Hand Socket Assembly and Hanger
    Voltage Rating:120 V
    Wattage:40 W
    Color:Silver
    Cable Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 1292L
    • Color Silver
    • Cable Length (Feet) 5.0
    • Additional Features Right-Hand Socket Assembly and Hanger
    • Lamp Type LED
    • Wattage 40 W
    • Voltage Rating 120 V
    • Country of Origin CN - China
    Product Overview:
    LED Shoplight, Lamp Type: LED, Cable Length (Feet): 5 ft, Wattage: 40 W, Voltage Rating: 120 V