GE Lighting EWS20A7E1501DKBZ LED Scalable Wall Pack | Graybar Store
GE Lighting - LED Scalable Wall Pack - EWS20A7E1501DKBZ
+ / - Hover over image to Zoom
Other Views

    LED Scalable Wall Pack

    Manufacturer: GE Lighting
    Manufacturer #: EWS20A7E1501DKBZ
    SKU: 25761180
    $380.71
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):5000 K
    Lumens:3100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EWS20A7E1501DKBZ
    • Color Bronze
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lumens 3100
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Scalable Wall Pack, Bronze, Lumens: 3100 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 5000 K