GE Lighting EWS20D3D1401DKBZ LED Scalable Wall Pack | Graybar Store
GE Lighting - LED Scalable Wall Pack - EWS20D3D1401DKBZ
+ / - Hover over image to Zoom
Other Views

    LED Scalable Wall Pack

    Manufacturer: GE Lighting
    Manufacturer #: EWS20D3D1401DKBZ
    SKU: 25712547
    $520.59
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):4000 K
    Lumens:6700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EWS20D3D1401DKBZ
    • Color Bronze
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Lumens 6700
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Scalable Wall Pack, Bronze, Lumens: 6700 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 4000 K