GE Lighting EWS20C7D1401DKBZ LED Scalable Wall Pack | Graybar Store
GE Lighting - LED Scalable Wall Pack - EWS20C7D1401DKBZ
+ / - Hover over image to Zoom
Other Views

    LED Scalable Wall Pack

    Manufacturer: GE Lighting
    Manufacturer #: EWS20C7D1401DKBZ
    SKU: 25712545
    $483.92
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):4000 K
    Lumens:4800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EWS20C7D1401DKBZ
    • Color Bronze
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Lumens 4800
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Scalable Wall Pack, Bronze, Lumens: 4800 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 4000 K