Cooper Lighting (Eaton) SSLED-LD1-18-M-UNV-L840-CD1-U LED Round High Bay | Graybar Store
Cooper Lighting (Eaton) - LED Round High Bay - SSLED-LD1-18-M-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    LED Round High Bay

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SSLED-LD1-18-M-UNV-L840-CD1-U
    SKU: 25813354
    $425.52
    Checking Pricing
         
    Additional Features:Digital Addressable Lighting Interface (DALI) Drivers; Heavy Gauge CRS; IP65 Rated Optics
    Voltage Rating:120 to 277 V
    Lamp Watts:162 W
    Color Temperature (Kelvin):4000 K
    Lumens:18000
    Light Distribution:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SSLED-LD1-18-M-UNV-L840-CD1-U
    • Additional Features Digital Addressable Lighting Interface (DALI) Drivers; Heavy Gauge CRS; IP65 Rated Optics
    • Brand Metalux
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Lamp Watts 162 W
    • Light Distribution Medium
    • Lumens 18000
    • Voltage Rating 120 to 277 V
    • Country of Origin 00 - Unknown
    Product Overview:
    Metalux® LED Round High Bay, Lamp Type: LED, Lamp Watts: 162 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Medium