GE Lighting ERS1-0-C3-D1-7-50-1-DKBZ LED Roadway Scalable Project Grade Cobrahead | Graybar Store
GE Lighting - LED Roadway Scalable Project Grade Cobrahead - ERS1-0-C3-D1-7-50-1-DKBZ
+ / - Hover over image to Zoom
Other Views

    LED Roadway Scalable Project Grade Cobrahead

    Manufacturer: GE Lighting
    Manufacturer #: ERS1-0-C3-D1-7-50-1-DKBZ
    SKU: 25648767
    $340.33
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):5000 K
    Lumens:6600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ERS1-0-C3-D1-7-50-1-DKBZ
    • Color Bronze
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lumens 6600
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Roadway Scalable Project Grade Cobrahead, Bronze, Lumens: 6600 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 5000 K