GE Lighting ERS2-0-G3-D1-1-50-1-DKBZ LED Roadway Scalable Project Grade Cobrahead | Graybar Store
GE Lighting - LED Roadway Scalable Project Grade Cobrahead - ERS2-0-G3-D1-1-50-1-DKBZ
+ / - Hover over image to Zoom
Other Views

    LED Roadway Scalable Project Grade Cobrahead

    Manufacturer: GE Lighting
    Manufacturer #: ERS2-0-G3-D1-1-50-1-DKBZ
    SKU: 25647927
    $692.19
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):5000 K
    Lumens:11500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ERS2-0-G3-D1-1-50-1-DKBZ
    • Color Bronze
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lumens 11500
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Roadway Scalable Project Grade Cobrahead, Bronze, Lumens: 11500 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 5000 K