Cooper Lighting (Eaton) NVN-AE-04-D-U-T3-10K-4N7-AP LED Roadway And Area Luminaire | Graybar Store
Cooper Lighting (Eaton) - LED Roadway And Area Luminaire - NVN-AE-04-D-U-T3-10K-4N7-AP
+ / - Hover over image to Zoom
Other Views

    LED Roadway And Area Luminaire

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: NVN-AE-04-D-U-T3-10K-4N7-AP
    SKU: 25686032
    $652.73
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Grey
    Color Temperature (Kelvin):3000 to 5000
    Light Distribution:Type III
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # NVN-AE-04-D-U-T3-10K-4N7-AP
    • Color Grey
    • Color Temperature (Kelvin) 3000 to 5000
    • Lamp Type LED
    • Light Distribution Type III
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Lumark® Navion™ LED Roadway And Area Luminaire, Gray, Lumens: 23698 @ 3000K Lumens; 26771 @ 4000/5000K Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 3000 to 5000 K