Cooper Lighting (Eaton) RA406930WH LED Retrofit | Graybar Store
Cooper Lighting (Eaton) - LED Retrofit - RA406930WH
+ / - Hover over image to Zoom
Other Views

    LED Retrofit

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RA406930WH
    SKU: 25671912
    $47.06
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RA406930WH
    • Color White
    • Lamp Type LED
    • Series RA4 Series
    • Insulation Rating IC; Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo®;Eaton RA4 LED Retrofit, White, Lamp Type: LED, Insulation Rating: IC; Non-IC