Cooper Lighting (Eaton) H457TATE010 LED Recessed Housing | Graybar Store
Cooper Lighting (Eaton) - LED Recessed Housing - H457TATE010
+ / - Hover over image to Zoom
Other Views

    LED Recessed Housing

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H457TATE010
    SKU: 25638429
    $64.89
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Wattage:13 W
    Electrical Connector Type:Luminaire Connector
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H457TATE010
    • Air Rating Airtight
    • Electrical Connector Type Luminaire Connector
    • Fixture Type 4 in Housing
    • Housing Compatibility H457
    • Housing Installation New Construction
    • Lamp Type LED
    • Wattage 13 W
    • Insulation Rating Non-IC
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Halo®;Eaton H4 LED Recessed Housing, Air Rating: Airtight, Voltage Rating: 120 to 277 V, H457, Lamp Type: LED, Fixture Type: 4 in Housing